- 2 Groove Sheave
- 15 3/4" OD
- For Belt Sizes 4L, 5L, A, or B
- Bore Size 1 3/16"
| Inch/Metric | Inch |
| No. of Grooves | 2 |
| Belt Size | A, B, 4L, 5L |
| Finished Bore | 1 3/16 in |
| Outside Dia. | 15.75 in |
| Belt Match | 1, 2 |
| B (5L) Pitch Dia. | 15.81 in |
| Weight | 18.5 LB |
| EAN or UPC | 37256289354 |

