- 2 Groove Sheave
- 2 3/4" OD
- For Belt Sizes 4L, 5L, A, or B
- Bore Size 1"
| Finished Bore | 1 in |
| Inch/Metric | Inch |
| Outside Dia. | 2.75 in |
| No. of Grooves | 2 |
| B (5L) Pitch Dia. | 2.91 in |
| Belt Size | A, B, 4L, 5L |
| Belt Match | 1, 2 |
| Weight | 1.6 LB |
| EAN or UPC | 37256289521 |
| Finished Bore | 1 in |
| Inch/Metric | Inch |
| Outside Dia. | 2.75 in |
| No. of Grooves | 2 |
| B (5L) Pitch Dia. | 2.91 in |
| Belt Size | A, B, 4L, 5L |
| Belt Match | 1, 2 |
| Weight | 1.6 LB |
| EAN or UPC | 37256289521 |