- 2 Groove Sheave
- 3.3500" OD
- For Belt Sizes 4L, 5L, A, or B
- Bore Size 5/8"
| Inch/Metric | Inch |
| Belt Size | A, B, 4L, 5L |
| Outside Dia. | 3.35 in |
| Belt Match | 1, 2 |
| No. of Grooves | 2 |
| Finished Bore | 5/8 in |
| B (5L) Pitch Dia. | 3.41 in |
| Weight | 2.2 LB |
| EAN or UPC | 37256289699 |

