- 2 Groove Sheave
- 5.4500" OD
- For Belt Sizes 4L, 5L, A, or B
- Bore Size 1 3/8"
| Inch/Metric | Inch |
| No. of Grooves | 2 |
| Finished Bore | 1 3/8 in |
| Outside Dia. | 5.45 in |
| B (5L) Pitch Dia. | 5.51 in |
| Belt Size | A, B, 4L, 5L |
| Belt Match | 1, 2 |
| Weight | 6.0 LB |
| EAN or UPC | 37256290091 |

