Skip to content Skip to navigation menu
CHEM-ONE™ Chemical Transfer Hose

2BKCHEMONE200X100CL

CHEM-ONE™ Chemical Transfer Hose
Item #101631488
  • 2 in Hose ID
  • 2.4 in Hose OD
  • 100 ft Hose Length
  • 200 psi Max. Pressure
  • -40 to 250 °F Temperature Range
  • Black Color
+ Show More + Show Less
CHEM-ONE™ Chemical Transfer Hose
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pre-Packed QuantitiesPre-Packed Quantities
  • 2 in Hose ID
  • 2.4 in Hose OD
  • 100 ft Hose Length
  • 200 psi Max. Pressure
  • -40 to 250 °F Temperature Range

description

  • For the transfer of a variety of current industrial chemicals (refer to Continental Chemical Resistance Guide for compatibility). Hose may be cleaned using open-end stream up to 50 psi or in a bath containing 10% Sodium Hydroxide (NaOH), up to 212 °F (100 °C).

features

  • For use in pressure, gravity flow and/or suction service
Hose Length 100 ft
Hose I.D. 2 in
Hose OD 2.400 in
Temperature Range [Min] -40 °F
Hose Application Chemical Transfer
Inner Tube Material Alphasyn™ Modified Cross-Linked Polyethylene
Material Abrasion-Resistant
Color Black
Pressure [Max] 200 psi
Pounds per Foot 0.86 lb
Packaged Length Cut to Length
Cover Material Abrasion-Resistant EPDM
Temperature Range [Max] 250 °F
Weight 0.86 LB
EAN or UPC 37256031489
  • Pre-Packed QuantitiesPre-Packed Quantities
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison