Skip to content Skip to navigation menu
Versiflo™ 125 Water Discharge Hose

2BKVERSIFLDIS125X100CL

Versiflo™ 125 Water Discharge Hose
Item #100851038
  • 2 in Hose ID
  • 2.234 in Hose OD
  • 100 ft Hose Length
  • 125 psi Max. Pressure
  • -25 to 200 °F Temperature Range
  • Black Color
+ Show More + Show Less
Versiflo™ 125 Water Discharge Hose
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pre-Packed QuantitiesPre-Packed Quantities
  • 2 in Hose ID
  • 2.234 in Hose OD
  • 100 ft Hose Length
  • 125 psi Max. Pressure
  • -25 to 200 °F Temperature Range

description

  • ContiTech's most popular rubber water discharge hose. Tube made with black EPDM, reinforcement is spiral-plied synthetic fabric, and cover is black EPDM with a wrapped finish.
Package Type Coiled
Hose Length 100 ft
Oil Resistance N/A
Pounds per Foot 0.4 lb
Hose OD 2.234 in
Temperature Range [Min] -25 °F
Color Black
Pressure [Max] 125 psi
Hose Application Water Discharge
Temperature Range [Max] 200 °F
Hose I.D. 2 in
Hose Ends N/A
Weight 0.4 LB
EAN or UPC 37256215254
  • Pre-Packed QuantitiesPre-Packed Quantities
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison