| Temperature Range [Min] | 15 °F |
| Hose I.D. | 2 in |
| Package Type | Coiled |
| Temperature Range [Max] | 158 °F |
| Weight | 0.508 LB |
| EAN or UPC | 37256219221 |
| Temperature Range [Min] | 15 °F |
| Hose I.D. | 2 in |
| Package Type | Coiled |
| Temperature Range [Max] | 158 °F |
| Weight | 0.508 LB |
| EAN or UPC | 37256219221 |