Continental
2CLSPIRAG79X100CL
Spiraflex® Aggie PVC Water Suction & Discharge Hose
Item #100851116
-
Pre-Packed Quantities
- 2 in Hose ID
- 2.31 in Hose OD
- 100 ft Hose Length
- 79 psi Max Pressure
- 0 to 158 °F Temperature Range
features
- Clear PVC
- Rated for full vacuum
- Use in industrial, agricultural and construction applications
| Color | White, Clear |
| Bend Radius | 8 in |
| Temperature Range [Min] | 0 °F |
| Vacuum Hg | 29 in |
| Hose Length | 100 ft |
| Hose OD | 2.310 in |
| Package Type | Coiled |
| Pounds per Foot | 0.62 lb |
| Oil Resistance | N/A |
| Temperature Range [Max] | 158 °F |
| Hose Application | Water Suction & Discharge |
| Hose I.D. | 2 in |
| Pressure [Max] | 79 psi |
| Weight | 0.598 LB |
| EAN or UPC | 37256133220 |
-
Pre-Packed Quantities

