Continental
2GNS160079X100CL
Spiraflex® 1600 Water Suction & Discharge Hose
Item #100851132
-
Pre-Packed Quantities
- 2 in Hose ID
- 2.32 in Hose OD
- 100 ft Hose Length
- 79 psi Max Pressure
- 0 to 158 °F Temperature Range
description
- Hose for water suction and discharge service where mild chemical resistance is required.
applications
- Construction
- Septic tank
- Industrial
- Agricultural
features
- PVC tube
- Rigid PVC helix reinforcement
- Hose and couplings should be inspected prior to each use
- Use of damaged assembly could be hazardous
| Hose Application | Water Suction & Discharge |
| Pounds per Foot | 0.63 lb |
| Color | Green |
| Hose OD | 2.320 in |
| Hose Length | 100 ft |
| Package Type | Coiled |
| Hose Ends | N/A |
| Oil Resistance | N/A |
| Vacuum Hg | 29 in |
| Pressure [Max] | 79 psi |
| Hose I.D. | 2 in |
| Temperature Range [Max] | 158 °F |
| Temperature Range [Min] | 0 °F |
| Bend Radius | 8 in |
| Weight | 0.605 LB |
| EAN or UPC | 37256132643 |
-
Pre-Packed Quantities

