Continental
2GNXLPE150X100CL
Green XLPE Chemical Transfer Hose
Item #100850335
-
Pre-Packed Quantities
- 2 in Hose ID
- 2.69 in Hose OD
- 100 ft Hose Length
- 150 psi Max Pressure
- Green Color
description
- Handles the majority of common industrial chemicals in pressure, gravity flow and suction service.
features
- Spiral-plied fabric with double wire helix reinforcement
- Hose and couplings should be inspected prior to each use
- Use of damaged assembly could be hazardous
| Inner Tube Material | Clear Cross-Linked Polyethylene (XLPE) |
| Vacuum Hg | 29 in |
| Hose OD | 2.690 in |
| Pressure [Max] | 150 psi |
| Cover Material | EPDM |
| Package Type | Coiled |
| Color | Green |
| Hose Application | Chemical Transfer |
| Bend Radius | 18 in |
| Temperature Range [Min] | -25 °F |
| Material | Viton |
| Hose Length | 100 ft |
| Hose I.D. | 2 in |
| Pounds per Foot | 1.71 lb |
| Hose Reinforcement | Spiral-Plied Synthetic Fabric W/Double Wire Helix |
| Temperature Range [Max] | 150 °F |
| Weight | 1.32 LB |
| EAN or UPC | 37256216084 |
-
Pre-Packed Quantities

