Continental
2RDFLEXTRA100X100CL
Red Flextra® Petroleum Transfer Hose
Item #100850855
-
Pre-Packed Quantities
- 2 in Hose ID
- 2.375 in Hose OD
- 100 ft Hose Length
- Red Color
- 100 psi Max. Pressure
description
- Hose is designed for pressure, gravity flow or full suction service where maximum flexibility is needed.
applications
- Gasoline
- Petroleum-based products
features
- Nitrile synthetic rubber tube
- Corrugated synthetic rubber cover
- Spiral-plied fabric with double wire helix reinforcement
- Hose and couplings should be inspected prior to each use
- Use of damaged assembly could be hazardous
| Hose Length | 100 ft |
| Color | Red |
| Hose OD | 2 3/8 in |
| Vacuum Hg | 29 in |
| Pressure [Max] | 100 psi |
| Pounds per Foot | 0.87 lb |
| Hose Application | Petroleum |
| Hose Ends | N/A |
| Bend Radius | 4 in |
| Hose I.D. | 2 in |
| Oil Resistance | Good |
| Package Type | Coiled |
| Temperature Range [Min] | -30 °F |
| Temperature Range [Max] | 180 °F |
| Weight | 0.83 LB |
| EAN or UPC | 37256127854 |
-
Pre-Packed Quantities

