- Materials Handling
- Hose Products
- Industrial Hose
- Air and Multi-Purpose
- Textile Braid
description
- This general purpose hose assembly is well suited for a wide range of industrial, construction and agricultural applications. Braided construction gives this hose high resistance to kinking and excellent tensile strength.
features
- EPDM tube
- Medium oil resistance
compliances
- Tube: RMA Class C
- Cover: RMA Class C
| Pressure [Max] | 200 psi |
| Temperature Range [Max] | 210 °F |
| Inner Tube Material | Versigard® Synthetic Rubber |
| Hose Reinforcement | Spiral Synthetic Yarn |
| Oil Resistance | Limited |
| Pounds per Foot | 1.16 lb |
| Package Type | Carton |
| Hose Length | 200 ft |
| Hose OD | 2.5 in |
| Material | Medium Duty EPDM |
| Hose I.D. | 2 in |
| Temperature Range [Min] | -40 °F |
| Cover Material | EPDM |
| Hose Application | Air & Multi-Purpose |
| Color | Red |
| Weight | 1.0 LB |
| EAN or UPC | 37256211843 |

