- 3VX Cross Section
- 140 in Outside Length
- Cogged
- 1.14 in Cross Section Width
- 3 Ribs
| Temperature Range [Min] | -40 °F |
| Belt Cross Section Style | 3VX |
| Reinforcement | Polyester |
| Belt Style | Cogged |
| Outside Length | 140 in |
| Material | Polybutadiene |
| Oil Resistance | Yes |
| Inch/Metric | Inch |
| Static Conductive | Yes |
| No. of Ribs | 3 |
| Color | Black |
| Weight | 2.357 LB |
| EAN or UPC | 37256643194 |

