Skip to content Skip to navigation menu
This part has been superseded.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Flexsteel 250 EPDM – 20 Steam Hose

3/4BKFLSTM250X50CL

SUPERSEDED TO CONT_3/4BKFLSTM250RLX500', MTRL - 102003657
Item #100850924
  • 3/4 in Hose ID
  • 1.280 in Hose OD
  • 50 ft Hose Length
  • 250 psi Max. Pressure
Flexsteel 250 EPDM – 20 Steam Hose
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pre-Packed QuantitiesPre-Packed Quantities
  • 3/4 in Hose ID
  • 1.280 in Hose OD
  • 50 ft Hose Length
  • 250 psi Max. Pressure

description

  • Continental's most popular steam hose. A rugged steam hose for use in all-around steam service. Tube is made from black Pyrosyn® reinforcement is braided steel wire, and cover is black Versigard®.

features

  • Assemblies should use ground joint fittings, which are sold separately
  • Used in chemical plants, refineries, ship yards and demanding industrial service applications
  • Recommended for cleaning, thawing, blow-out service, steam pumps, hoists and other applications involving steam
Hose Ends N/A
Pounds per Foot 0.49 lb
Hose I.D. 3/4 in
Pressure [Max] 250 psi
Temperature Range [Max] 450 °F
Hose Reinforcement Braided (2) Steel Wire
Bend Radius N/A
Hose Application Steam
Inner Tube Material EPDM Synthetic Rubber
Package Type Carton
Cover Material EPDM Synthetic Rubber
Hose Length 50 ft
Color Black
Oil Resistance Medium - High
Material Synthetic Rubber
Hose OD 1.280 in
Temperature Range [Min] -40 °F
Weight 0.584 LB
EAN or UPC 37256126215
  • Pre-Packed QuantitiesPre-Packed Quantities
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison