Skip to content Skip to navigation menu
Frontier 200 General Purpose Hose

3/4BKFRNTR200X500RL

Frontier 200 General Purpose Hose
Item #100850151
  • 3/4 in Hose ID
  • 1.12 in Hose OD
  • 200 psi Max Pressure
  • 500 ft Hose Length
  • Black Color
Frontier 200 General Purpose Hose
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pre-Packed QuantitiesPre-Packed Quantities
  • 3/4 in Hose ID
  • 1.12 in Hose OD
  • 200 psi Max Pressure
  • 500 ft Hose Length
  • Black Color

description

  • This general purpose hose assembly is well suited for a wide range of industrial, construction and agricultural applications. Braided construction gives this hose high resistance to kinking and excellent tensile strength.

features

  • EPDM tube
  • Medium oil resistance
  • Tube: ARPM Class C
  • Cover: ARPM Class C
Hose I.D. 3/4 in
Oil Resistance Limited
Hose Application Air & Multi-Purpose
Hose Reinforcement Spiral Synthetic Yarn
Inner Tube Material EPDM
Hose Length 500 ft
Bend Radius N/A
Package Type Reel
Color Black
Cover Material EPDM
Temperature Range [Max] 210 °F
Hose Ends N/A
Pressure [Max] 200 psi
Pounds per Foot 0.34 lb
Material Medium Duty EPDM
Type Bulk
Hose OD 1.120 in
Temperature Range [Min] -40 °F
Weight 0.379 LB
EAN or UPC 37256130847
  • Pre-Packed QuantitiesPre-Packed Quantities
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison