- 3/4 in Hose ID
- 1.070 in Hose OD
- 500 ft Hose Length
- Black Color
- 300 psi Max Pressure
description
- For use with push-on fittings at max. operating pressures of 300 psi. For low pressure hydraulic and pneumatic systems, such as shop air systems, general industrial, maintenance and automotive assembly applications. Nonconductive, minimum electrical resistance, greater than one megohm per inch of hose length at 1,000 VDC.
features
- Very good cut and gouge resistance
- For low pressure hydraulic and pneumatic systems
- ARPM Class A
- MSHA approved covers
| Bend Radius | 7 in |
| Material | Nitrile |
| Hose I.D. | 3/4 in |
| Hose Reinforcement | Braided (1) High Strength Yarn |
| Package Type | Reel |
| Hose Length | 500 ft |
| Inner Tube Material | Chemivic® Synthetic Rubber |
| Pressure [Max] | 300 psi |
| Cover Material | MSHA Approved Synthetic Rubber |
| Oil Resistance | High |
| Hose Ends | N/A |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 210 °F |
| Pounds per Foot | 0.26 lb |
| Hose OD | 1.070 in |
| Color | Black |
| Hose Application | Air & Multi-Purpose |
| Weight | 0.28 LB |
| EAN or UPC | 37256443466 |
-
Pre-Packed Quantities


