- 3/4" Black Spray Hose
applications
- NR Spray is a premium quality all-purpose hose for handling a variety of applications such as paint spray or agricultural spray. Will handle spraying paints, automotive finish paints, laquers, thinners, turpentine, air, oil and a large variety of solvent
| Temperature Range [Max] | 190 °F |
| Hose I.D. | 3/4 in |
| Hose Application | Spray |
| Oil Resistance | Medium - High |
| Pounds per Foot | 0.35 lb |
| Hose OD | 1.8125 in |
| Color | Black |
| Hose Length | 500 ft |
| Pressure [Max] | 750 psi |
| Package Type | Reel |
| Temperature Range [Min] | 0 °F |
| Weight | 0.381 LB |
| EAN or UPC | 37256125553 |

