- 3/4" Black Air & Multipurpose Hose
description
- Variflex™ is a "better" quality, oil-resistant, general purpose hose. Nonconductive – minimum electrical resistance greater than one megohm per inch of length at 1,000 VDC. Tube is made from Chemigum® RMA Class A (high oil resistance), reinforcement synthetic. Cover is made from Chemigum® RMA Class A (high oil resistance).
applications
- Applications where the need for oil resistance is moderate
- Industrial air service
- Compressor lines
- Pneumatic tools
features
- Very good abrasion and cut resistance
- Nonconductive
compliances
- Tube: RMA Class A
- Cover: RMA Class A
| Oil Resistance | High |
| Hose OD | 1.1875 in |
| Pounds per Foot | 0.4 lb |
| Temperature Range [Max] | 210 °F |
| Hose Application | Air & Multi-Purpose |
| Hose Length | 500 ft |
| Hose I.D. | 3/4 in |
| Color | Black |
| Package Type | Reel |
| Type | Bulk |
| Pressure [Max] | 300 psi |
| Temperature Range [Min] | -20 °F |
| Weight | 0.5 LB |
| EAN or UPC | 37256130649 |

