- 3/4 in Hose ID
- 1.070 in Hose OD
- 500 ft Hose Length
- Blue Color
- 300 psi Max Pressure
description
- For use with push-on fittings at max. operating pressures of 300 psi. For low pressure hydraulic and pneumatic systems, such as shop air systems, general industrial, maintenance and automotive assembly applications. Nonconductive, minimum electrical resistance, greater than one megohm per inch of hose length at 1,000 VDC.
features
- Very good cut and gouge resistance
- For low pressure hydraulic and pneumatic systems
- ARPM Class A
- MSHA approved covers
| Hose OD | 1.070 in |
| Temperature Range [Max] | 210 °F |
| Oil Resistance | High |
| Color | Blue |
| Pressure [Max] | 300 psi |
| Hose I.D. | 3/4 in |
| Hose Application | Air & Multi-Purpose |
| Temperature Range [Min] | -40 °F |
| Pounds per Foot | 0.26 lb |
| Hose Length | 500 ft |
| Material | Nitrile |
| Inner Tube Material | Chemivic® Synthetic Rubber |
| Cover Material | MSHA Approved Synthetic Rubber |
| Hose Reinforcement | Braided (1) High Strength Yarn |
| Bend Radius | 7 in |
| Package Type | Reel |
| Weight | 0.289 LB |
| EAN or UPC | 37256443510 |
-
Pre-Packed Quantities


