Skip to content Skip to navigation menu
Pliovic® FG (FDA-3A) Food Transfer Hose

3/4CLPLIOVICFG150X200CL

Pliovic® FG (FDA-3A) Food Transfer Hose
Item #100850547
  • 3/4" Clear Air & Multipurpose & Food Hose
  • 150psi Max. WP
Pliovic® FG (FDA-3A) Food Transfer Hose
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pre-Packed QuantitiesPre-Packed Quantities
  • 3/4" Clear Air & Multipurpose & Food Hose
  • 150psi Max. WP

description

  • Reinforced, clear tubing for the food industry. Versatile, lightweight, reinforced tube is clear Pliovic® (PVC), reinforcement is synthetic yarn, and cover is clear Pliovic®.

applications

  • Air-actuated equipment
  • Computer component manufacturers
  • Cosmetic industries
  • Food and beverage
  • General air
  • Pharmaceutical
  • Textile mills

compliances

  • FDA, USDA, NSF-61, 3-A standards
Temperature Range [Max] 150 °F
Hose Application Food Transfer
Package Type Coiled
Pounds per Foot 0.25 lb
Oil Resistance Medium - High
Hose Length 200 ft
Hose Ends N/A
Hose OD 1.094 in
Temperature Range [Min] 15 °F
Hose I.D. 3/4 in
Color Clear
Pressure [Max] 250 psi
Weight 0.198 LB
EAN or UPC 37256211713
  • Pre-Packed QuantitiesPre-Packed Quantities
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison