Continental
3/4GNFABCH200X100CL
Fabchem™ Chemical Transfer Hose
Item #102003671
-
Pre-Packed Quantities
- 3/4 in Hose ID
- 1.22 in Hose OD
- 100 ft Hose Length
- 200 psi Max. Pressure
- -40 to 212 °F Temperature Range
description
- Handles the majority of common industrial chemicals in pressure, gravity flow and suction service.
features
- Spiral-plied fabric with double wire helix reinforcement
- Hose and couplings should be inspected prior to each use
- Use of damaged assembly could be hazardous
| Pressure [Max] | 200 psi |
| Hose I.D. | 3/4 in |
| Hose OD | 1.220 in |
| Hose Application | Chemical Transfer |
| Cover Material | EPDM Synthetic Rubber w/ Orange Stripe |
| Temperature Range [Min] | -40 °F |
| Material | Viton |
| Oil Resistance | N/A |
| Hose Ends | N/A |
| Color | Green |
| Bend Radius | 4 in |
| Hose Reinforcement | Spiral-Plied Synthetic Fabric W/Double Wire Helix |
| Hose Length | 100 ft |
| Pounds per Foot | 0.46 lb |
| Inner Tube Material | Pliosyn™ Ultra-high Molecular Weight Polyethylene (UHMWPE) |
| Vacuum Hg | 29 in |
| Package Type | Coiled |
| Temperature Range [Max] | 150 °F |
| Weight | 0.46 LB |
| EAN or UPC | 37256215766 |
-
Pre-Packed Quantities

