- 3/4 in Hose ID
- 1.070 in Hose OD
- 500 ft Hose Length
- Gray Color
- 300 psi Max Pressure
description
- For use with push-on fittings at max. operating pressures of 300 psi. For low pressure hydraulic and pneumatic systems, such as shop air systems, general industrial, maintenance and automotive assembly applications. Nonconductive, minimum electrical resistance, greater than one megohm per inch of hose length at 1,000 VDC.
features
- Very good cut and gouge resistance
- For low pressure hydraulic and pneumatic systems
- ARPM Class A
- MSHA approved covers
| Hose I.D. | 3/4 in |
| Bend Radius | 7 in |
| Hose Application | Air & Multi-Purpose |
| Hose Reinforcement | Braided (1) High Strength Yarn |
| Temperature Range [Max] | 210 °F |
| Oil Resistance | High |
| Inner Tube Material | Chemivic® Synthetic Rubber |
| Cover Material | MSHA Approved Synthetic Rubber |
| Pounds per Foot | 0.26 lb |
| Hose OD | 1.070 in |
| Temperature Range [Min] | -40 °F |
| Hose Length | 500 ft |
| Pressure [Max] | 300 psi |
| Material | Nitrile |
| Color | Gray |
| Package Type | Reel |
| Weight | 0.289 LB |
| EAN or UPC | 37256443565 |
-
Pre-Packed Quantities


