- 3/4 in Hose ID
- 1.12 in Hose OD
- 200 psi Max Pressure
- 500 ft Hose Length
- Red Color
description
- This general purpose hose assembly is well suited for a wide range of industrial, construction and agricultural applications. Braided construction gives this hose high resistance to kinking and excellent tensile strength.
features
- EPDM tube
- Medium oil resistance
- Tube: ARPM Class C
- Cover: ARPM Class C
| Temperature Range [Max] | 210 °F |
| Hose I.D. | 3/4 in |
| Pressure [Max] | 200 psi |
| Hose Reinforcement | Spiral Synthetic Yarn |
| Cover Material | EPDM |
| Temperature Range [Min] | -40 °F |
| Hose Ends | N/A |
| Hose Application | Air & Multi-Purpose |
| Hose OD | 1.120 in |
| Color | Red |
| Material | Medium Duty EPDM |
| Package Type | Reel |
| Type | Bulk |
| Inner Tube Material | EPDM |
| Oil Resistance | Limited |
| Pounds per Foot | 0.34 lb |
| Hose Length | 500 ft |
| Weight | 0.376 LB |
| EAN or UPC | 37256131004 |
-
Pre-Packed Quantities


