- 3/4" Red Air & Multipurpose Hose
applications
- A lightweight, economical, general-purpose hose for carrying air, water, and many spray solutions. Most commonly used on air lines, in-plant pneumatic tools and stapler guns, lawn and garden hand sprayers, light-duty air compressors, various OEM equipmen
| Oil Resistance | Medium - High |
| Temperature Range [Max] | 150 °F |
| Color | Red |
| Pounds per Foot | 0.25 lb |
| Hose I.D. | 3/4 in |
| Hose OD | 1.055 in |
| Pressure [Max] | 250 psi |
| Temperature Range [Min] | -10 °F |
| Hose Length | 450 ft |
| Package Type | Reel |
| Hose Application | Air & Multi-Purpose |
| Weight | 0.285 LB |
| EAN or UPC | 37256126888 |

