- Oilfield High Pressure Hose
- 3/4" Hose I.D.
- 1.49" Hose O.D.
- 400' Hose Length
- 3,000 psi Max Working Pressure
features
- For the hydraulic control connection that is used in the well control system up to 3,000 psi
- Black, oil-resistant tube with oil- and fire-resistant red cover
- Includes four/six high tensile steel spiral reinforcement
- Independently tested as per test requirements specified by "Lloyd's Register Fire Tests for Flexible Hoses on Offshore Installations" (OD/1000/499 - 29th June, 1992) and EUB (Directive 036) features Prospector BOP Fire Protection Sleeve
| Bend Radius [Min] | 11 in |
| Hose I.D. | 3/4 in |
| Hose OD | 1.49 in |
| Hose Application | Oilfield High Pressure |
| Pressure [Max] | 3000 psi |
| Inner Tube Material | Nitrile |
| Hose Length | 400 ft |
| Hose Reinforcement | 2 Wire Braid |
| Bend Radius [Max] | 11 in |
| Pounds per Foot | 1.22 lb |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 212 °F |
| Burst Pressure [Min] | 12000 psi |
| Color | Pink |
| Cover Material | Polychloroprene |
| Weight | 1.0 LB |
| EAN or UPC | 37256071638 |
-
Pre-Packed Quantities


