There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
Plicord® 250 Steam hose is a rugged construction used for all around steam service in chemical plants, refineries, shipyards, and demanding industrial service. It is recommended for cleaning, thawing, blow-out service, steam pumps, hoists, and other appl
Hose Length
100 ft
Hose I.D.
3/4 in
Hose Application
Steam
Hose OD
1.281 in
Pounds per Foot
0.49 lb
Oil Resistance
N/A
Color
Red
Temperature Range [Max]
406 °F
Pressure [Max]
250 psi
Temperature Range [Min]
0 °F
Weight
0.51 LB
EAN or UPC
37256216688
We're here for you
with Service Centers across the country - We have your back