Variflex™ is a "better" quality, oil-resistant, general purpose hose. Nonconductive – minimum electrical resistance greater than one megohm per inch of length at 1,000 VDC. Tube is made from Chemigum® ARPM Class A (high oil resistance), reinforcement synthetic. Cover is made from Chemigum® ARPM Class A (high oil resistance).
features
Very good abrasion and cut resistance
Nonconductive
Applications where the need for oil resistance is moderate
Industrial air service
Compressor lines
Pneumatic tools
Tube: ARPM Class A
Cover: ARPM Class A
Pounds per Foot
0.4 lb
Hose Application
Air & Multi-Purpose
Pressure [Max]
300 psi
Oil Resistance
High
Package Type
Reel
Temperature Range [Min]
-20 °F
Color
Red
Hose Ends
N/A
Hose Length
500 ft
Bend Radius
N/A
Material
Buna-N Vinyl
Hose I.D.
3/4 in
Temperature Range [Max]
210 °F
Hose OD
1 3/16 in
Type
Bulk
Weight
0.416 LB
EAN or UPC
37256130779
Pre-Packed Quantities
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back