Skip to content Skip to navigation menu
Spectra™ 300 Food Washdown Hose

3/4WHFORT300X500RL

Spectra™ 300 Food Washdown Hose
Item #100851005
  • 3/4" White Washdown Hose
  • 300psi Max. WP
Spectra™ 300 Food Washdown Hose
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pre-Packed QuantitiesPre-Packed Quantities
  • 3/4" White Washdown Hose
  • 300psi Max. WP

description

  • A high quality, white washdown hose for the food industry.. High quality, economical construction for hot water up to 200 °F. Tube (non-FDA) is made from Chemigum® RMA Class A (high oil resistance), reinforcement is synthetic and cover is white Chemivic® RMA Class A (high oil resistance).

applications

  • Food processing plants
  • Dairies
  • Packing houses
  • Bottling plants
  • Breweries
  • Canneries
  • Creameries
Hose OD 1.18 in
Oil Resistance High
Hose Length 500 ft
Color White
Bend Radius N/A
Hose I.D. 3/4 in
Hose Ends N/A
Hose Application Washdown
Pressure [Max] 300 psi
Temperature Range [Min] -20 °F
Package Type Reel
Pounds per Foot 0.4 lb
Temperature Range [Max] 200 °F
Weight 0.413 LB
EAN or UPC 37256131318
  • Pre-Packed QuantitiesPre-Packed Quantities
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison