An exclusive, antimicrobial cover washdown hose for the food industry. Fortress is the only washdown hose with Microban® antimicrobial product protection. This inhibits the growth of bacteria and mold that can cause odor, stains or degradation of the hose cover. Tube is made from black Chemigum®, reinforcement in the 300 and 1,000 psi hoses is synthetic yarn, reinforcement in the 3,000 psi version is braided steel wire and cover is yellow Carbryn® ARPM Class A (high oil resistance).
applications
Food processing plants
Dairies
Packing houses
Bottling plants
Breweries
Canneries
Creameries
features
Excellent abrasion resistance
Excellent oil and animal fat resistance
No hose ends
Cover: ARPM Class A (high oil resistance)
Microban® is intended to protect the hose cover only - it is not a substitute for good sanitary practice
Color
Yellow
Temperature Range [Max]
210 °F
Inner Tube Material
Nitrile Synthetic Rubber
Cover Material
Carbryn® Synthetic Rubber
Pressure [Max]
1000 psi
Hose OD
1.200 in
Hose Reinforcement
Braided (1) Synthetic Yarn
Hose Application
Washdown
Package Type
Reel
Pounds per Foot
0.42 lb
Hose I.D.
3/4 in
Hose Length
500 ft
Temperature Range [Min]
-20 °F
Weight
0.44 LB
EAN or UPC
37256707414
Pre-Packed Quantities
HACCP Friendly
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back