Skip to content Skip to navigation menu
HY-T WEDGE TORQUE TEAM V Belt

3/5V1700

HY-T WEDGE TORQUE TEAM V Belt
Item #100775950
  • 5V Cross Section
  • 170 in Outside Length
  • Non-Cogged
  • 1.86 in Cross Section Width
  • 3 Ribs
  • Polybutadiene Material
+ Show More + Show Less
HY-T WEDGE TORQUE TEAM V Belt
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5V Cross Section
  • 170 in Outside Length
  • Non-Cogged
  • 1.86 in Cross Section Width
  • 3 Ribs

description

  • A narrower cross section and stronger construction reduce drive costs.

applications

  • Used where high shock loading on short centers and small diameters are required

features

  • Narrower cross section distributes stresses more uniformly over tension members
  • Equal horsepower can be generated with smaller, lighter belts (vs. classical styles) so sheaves can be smaller and lighter
  • Deeper wedge profile creates more contact with the sheave (vs. classical styles) resulting in increased horsepower
  • Vytacord® tension members treated with 3T process provide strength and dimensional stability
  • Fiber-loaded Wingprene® reinforced cushion stock
Belt Match 3
Material Polybutadiene
Reinforcement Polyester
Cross Section Height 17/32 in
Outside Length 170 in
Belt Style Non-Cogged
Temperature Range [Max] 140 °F
Oil Resistance Yes
Datum Length N/A
Temperature Range [Min] -40 °F
Static Conductive Yes
Belt Cross Section Style 5V
Approximate Inside Length 168 in
Rib Width 0.625 in
No. of Ribs 3
Cogged No
Belt Size 5V
Color Black
Cross Section Width 2 1/16 in
Inch/Metric Inch
Weight 7.26 LB
EAN or UPC 37256041310
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison