Skip to content Skip to navigation menu
Frontier 200 General Purpose Hose

3/8BKFRNTR200X500RL

Frontier 200 General Purpose Hose
Item #100850148
  • 3/8 in Hose ID
  • 0.67 in Hose OD
  • 200 psi Max Pressure
  • 500 ft Hose Length
  • Black Color
Frontier 200 General Purpose Hose
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pre-Packed QuantitiesPre-Packed Quantities
  • 3/8 in Hose ID
  • 0.67 in Hose OD
  • 200 psi Max Pressure
  • 500 ft Hose Length
  • Black Color

description

  • This general purpose hose assembly is well suited for a wide range of industrial, construction and agricultural applications. Braided construction gives this hose high resistance to kinking and excellent tensile strength.

features

  • EPDM tube
  • Medium oil resistance
  • Tube: ARPM Class C
  • Cover: ARPM Class C
Temperature Range [Max] 210 °F
Type Bulk
Inner Tube Material EPDM
Pressure [Max] 200 psi
Color Black
Hose Reinforcement Spiral Synthetic Yarn
Hose Length 500 ft
Hose Ends N/A
Hose Application Air & Multi-Purpose
Hose I.D. 3/8 in
Cover Material EPDM
Pounds per Foot 0.15 lb
Hose OD 0.670 in
Package Type Reel
Temperature Range [Min] -40 °F
Bend Radius N/A
Oil Resistance Limited
Material Medium Duty EPDM
Weight 0.161 LB
EAN or UPC 37256130823
  • Pre-Packed QuantitiesPre-Packed Quantities
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison