| Bend Radius | 3 in |
| Pressure [Max] | 300 psi |
| Hose Application | Air & Multi-Purpose |
| Package Type | Reel |
| Pounds per Foot | 0.11 lb |
| Hose OD | 0.64 in |
| Hose Reinforcement | Braided (1) High Strength Yarn |
| Inner Tube Material | Chemivic® Synthetic Rubber |
| Hose Length | 500 ft |
| Cover Material | Textile Braid |
| Hose I.D. | 3/8 in |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 190 °F |
| Color | Black |
| Weight | 0.118 LB |
| EAN or UPC | 37256443732 |

