- Rubber Air Hose
- 3/8" ID
- 50 ft Length
- 250 psi Max Pressure
- 1/4" NPT ends
features
- Engineered for industrial, agricultural and construction applications
- ORSA – oil-resistant service and abrasion
- Analog/digital UHF (403 to 470 MHz)
- ARPM Class C limited oil resistance
| Hose Length | 50 ft |
| Hose Ends | 1/4" NPT |
| Material | Rubber |
| Color | Black |
| Pressure [Max] | 250 psi |
| Hose I.D. | 3/8 in |
| Weight | 7.08 LB |
| EAN or UPC | 37256073779 |

