- 3/8" Black Cleaning Equipment Hose
description
- For use on steam cleaner or combination steam cleaner/pressure washer machines.. Tube made from black Pyrosyn®, reinforcement is braided steel wire, cover is black Hysunite® RMA Class B (medium/high oil resistance) temperature resistance - handles steam at 325 °F and 350 psi, handles hot water at 250 °F and 3,000 psi (2,500 psi on 1/2"). Coupled lengths are M (male) x M (male) NPT fitting with kink guards.
features
- Steam cleaner/pressure washer hose
- Steel wire reinforced
- Temperature range for steam up to 325 °F
- Medium oil resistance
caution
- Not recommended for cold water service
| Pounds per Foot | 0.21 lb |
| Temperature Range [Min] | -20 °F |
| Color | Black |
| Oil Resistance | Medium - High |
| Package Type | Reel |
| Pressure [Max] | 3000 psi |
| Hose OD | 0.693 in |
| Hose Length | 500 ft |
| Hose Application | Cleaning Equipment |
| Temperature Range [Max] | 250 °F |
| Hose I.D. | 3/8 in |
| Weight | 0.247 LB |
| EAN or UPC | 37256126437 |

