- 3/8 in Hose ID
- 0.685 in Hose OD
- 500 ft Hose Length
- Blue Color
- 300 psi Max Pressure
description
- For use with push-on fittings at max. operating pressures of 300 psi. For low pressure hydraulic and pneumatic systems, such as shop air systems, general industrial, maintenance and automotive assembly applications. Nonconductive, minimum electrical resistance, greater than one megohm per inch of hose length at 1,000 VDC.
features
- Very good cut and gouge resistance
- For low pressure hydraulic and pneumatic systems
- ARPM Class A
- MSHA approved covers
| Hose Reinforcement | Braided (1) High Strength Yarn |
| Hose I.D. | 3/8 in |
| Inner Tube Material | Chemivic® Synthetic Rubber |
| Bend Radius | 3 in |
| Oil Resistance | High |
| Color | Blue |
| Pounds per Foot | 0.14 lb |
| Package Type | Reel |
| Material | Nitrile |
| Cover Material | MSHA Approved Synthetic Rubber |
| Hose Length | 500 ft |
| Temperature Range [Max] | 210 °F |
| Temperature Range [Min] | -40 °F |
| Hose OD | 0.685 in |
| Hose Application | Air & Multi-Purpose |
| Pressure [Max] | 300 psi |
| Weight | 0.157 LB |
| EAN or UPC | 37256443480 |
-
Pre-Packed Quantities


