- Hydraulic Hose
- 3/8 in I.D.
- 500 ft Long
applications
- For lubricating and fuel oils, air and water
- Not recommended for applications involving impulse movements or air brake applications
- For use with push-on fittings at working pressures up to 300 psi
| Hose I.D. | 3/8 in |
| Pressure [Max] | 300 psi |
| Color | Black |
| Hose OD | 0.67 in |
| Hose Reinforcement | Synthetic Textile Braid |
| Inner Tube Material | CPE Rubber |
| Burst Pressure [Min] | 1200 psi |
| Hose Length | 500 ft |
| Temperature Range [Max] | 300 °F |
| Pounds per Foot | 0.14 lb |
| Package Type | Reel |
| Bend Radius [Min] | 3 in |
| Type | Bulk |
| Temperature Range [Min] | -40 °F |
| Hose Application | Hydraulic |
| Weight | 0.151 LB |
| EAN or UPC | 37256463501 |

