This lightweight, economical, general purpose hose assembly is ideal for use in plant or on OEM equipment. Popular for air line drops and pneumatic tools. Brass male NPT hose ends are crimped on for maximum durability.
Temperature Range [Max]
158 °F
Hose OD
0.66 in
Color
Blue
Hose Application
Air & Multi-Purpose
Temperature Range [Min]
-10 °F
Hose I.D.
3/8 in
Hose Length
50 ft
Oil Resistance
Medium - High
Type
Assembly
Material
Lightweight PVC
Pounds per Foot
0.13 lb
Pressure [Max]
300 psi
Hose Ends
1/4 in Male NPT Both Ends
Weight
6.735 LB
EAN or UPC
37256485817
Pre-Packed Quantities
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back