Skip to content Skip to navigation menu
Pliovic® Plus 300 General Purpose Hose

3/8BLPLIOVPLUS300X750RL

Pliovic® Plus 300 General Purpose Hose
Item #102036710
  • 3/8" Blue General Purpose Hose
  • 300psi Max. WP
Pliovic® Plus 300 General Purpose Hose
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pre-Packed QuantitiesPre-Packed Quantities
  • 3/8" Blue General Purpose Hose
  • 300psi Max. WP

description

  • This lightweight, economical, general purpose hose assembly is ideal for use in plant or on OEM equipment. Popular for air line drops and pneumatic tools. Brass male NPT hose ends are crimped on for maximum durability.
Pressure [Max] 300 psi
Color Blue
Temperature Range [Max] 158 °F
Hose I.D. 3/8 in
Package Type Reel
Hose Length 750 ft
Type Bulk
Bend Radius N/A
Material Lightweight PVC
Hose OD 0.656 in
Oil Resistance Medium - High
Hose Application Air & Multi-Purpose
Pounds per Foot 0.13 lb
Temperature Range [Min] -10 °F
Hose Ends N/A
Weight 0.135 LB
EAN or UPC 37256127090
  • Pre-Packed QuantitiesPre-Packed Quantities
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison