- 3/8" Green Air & Multipurpose Hose
description
- For use with push-on fittings at max. operating pressures of 300 psi. For low pressure hydraulic and pneumatic systems, such as shop air systems, general industrial, maintenance and automotive assembly applications. Nonconductive, minimum electrical resistance, greater than one megohm per inch of hose length at 1,000 VDC.
applications
- For low pressure hydraulic and pneumatic systems
features
- Very good cut and gouge resistance
compliances
- 0
| Oil Resistance | High |
| Bend Radius | 3 in |
| Package Type | Reel |
| Hose Length | 500 ft |
| Pounds per Foot | 0.14 lb |
| Hose I.D. | 3/8 in |
| Pressure [Max] | 300 psi |
| Inner Tube Material | Chemivic® Synthetic Rubber |
| Temperature Range [Min] | -40 °F |
| Hose Application | Air & Multi-Purpose |
| Material | Nitrile |
| Color | Green |
| Cover Material | MSHA Approved Synthetic Rubber |
| Hose OD | 0.69 in |
| Temperature Range [Max] | 210 °F |
| Hose Reinforcement | Braided (1) High Strength Yarn |
| Weight | 0.157 LB |
| EAN or UPC | 37256443589 |
-
Pre-Packed Quantities


