- 3/8" Green & Red Welding Hose Hose
applications
- Gemini® Twin Line Welding is for welding service and meets RMA/CGA Standards for Grade T welding hose.
| Color | Green, Red |
| Hose Reinforcement | Spiral Synthetic Yarn |
| Package Type | Reel |
| Temperature Range [Max] | 120 °F |
| Hose OD | 0.66 in |
| Cover Material | Chemivic® Synthetic Rubber |
| Hose I.D. | 3/8 in |
| Hose Length | 500 ft |
| Pressure [Max] | 200 psi |
| Oil Resistance | Good |
| Inner Tube Material | Wingprene® Synthetic Rubber |
| Temperature Range [Min] | -40 °F |
| Hose Specification | Grade T |
| Hose Application | Welding Hose |
| Pounds per Foot | 0.26 lb |
| Weight | 0.278 LB |
| EAN or UPC | 37256234613 |

