Continental
3/8GYNEP3000X500RL
Neptune™ 3000 Cleaning Equipment Hose
Item #100850428
-
Pre-Packed Quantities
- 3/8" Gray Cleaning Equipment Hose
description
- For use on pressure washer machines.. Built with both black and blue rubber covers from RMA Class B (medium/high oil resistance).
features
- Braided steel wire reinforcement
- Coupled M x MS NPT with kink guard
caution
- Hose is not recommended for steam service
| Temperature Range [Min] | -20 °F |
| Hose I.D. | 3/8 in |
| Color | Gray |
| Pounds per Foot | 0.22 lb |
| Hose Length | 500 ft |
| Temperature Range [Max] | 250 °F |
| Pressure [Max] | 3000 psi |
| Package Type | Reel |
| Hose OD | 0.693 in |
| Oil Resistance | Medium - High |
| Hose Application | Cleaning Equipment |
| Weight | 0.257 LB |
| EAN or UPC | 37256212581 |
-
Pre-Packed Quantities

