- 3/8" Red Air & Multipurpose Hose
description
- An Applied® exclusive, one of our most popular hoses.. This hose is similar to Horizon, however it is built with a thicker cover and extra reinforcement to increase service life. For high pressure air and water, and most agricultural herbicides.
features
- Spiral reinforced
- Heat-, ozone-, and weather-resistant
- Good cut and abrasion resistance
- Temperature range from -40 °F to 190 °F
| Pressure [Max] | 250 psi |
| Temperature Range [Min] | -20 °F |
| Bend Radius | N/A |
| Hose I.D. | 3/8 in |
| Color | Red |
| Hose OD | 0.75 in |
| Temperature Range [Max] | 190 °F |
| Hose Length | 500 ft |
| Hose Application | Air & Multi-Purpose |
| Material | Rubber |
| Oil Resistance | Fair |
| Weight | 0.23 LB |
| EAN or UPC | 37256218859 |

