An exclusive, antimicrobial cover washdown hose for the food industry. Fortress is the only washdown hose with Microban® antimicrobial product protection. This inhibits the growth of bacteria and mold that can cause odor, stains or degradation of the hose cover. Tube is made from black Chemigum®, reinforcement in the 300 and 1,000 psi hoses is synthetic yarn, reinforcement in the 3,000 psi version is braided steel wire and cover is yellow Carbryn® ARPM Class A (high oil resistance).
applications
Food processing plants
Dairies
Packing houses
Bottling plants
Breweries
Canneries
Creameries
features
Excellent abrasion resistance
Excellent oil and animal fat resistance
No hose ends
compliances
0
caution
Sudden, slam-type stalling should be avoided. Applications of this kind, which are beyond the expected normal performance of pneumatic power motors, will damage the power train due to the dynamic shock loads imposed.
Temperature Range [Max]
250 °F
Color
Yellow
Hose OD
0.69 in
Hose Length
50 ft
Hose Ends
3/8 in NPT(m) x 3/8 in NPT(m) Swivel
Pounds per Foot
0.24 lb
Inner Tube Material
Nitrile Synthetic Rubber
Temperature Range [Min]
-20 °F
Hose Reinforcement
Braided (1) Steel Wire
Hose Application
Washdown
Hose I.D.
3/8 in
Pressure [Max]
3000 psi
Cover Material
Carbryn® Synthetic Rubber
Weight
13.219 LB
EAN or UPC
37256283383
Pre-Packed Quantities
HACCP Friendly
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back