A lightweight, economical, general purpose hose for carrying air, water and many spray solutions. Nonconductive, minimum electrical resistance greater than one megohm per inch of hose length at 1,000 VDC.
applications
Industrial
Construction
Agricultural hand sprayers
Hose I.D.
3/8 in
Package Type
Reel
Temperature Range [Max]
158 °F
Hose OD
0.602 in
Hose Application
Air & Multi-Purpose, Spray, Air & Multi-Purpose, Spray
Pressure [Max]
300 psi
Temperature Range [Min]
-10 °F
Pounds per Foot
0.09 lb
Hose Ends
N/A
Hose Length
750 ft
Color
Yellow
Weight
0.094 LB
EAN or UPC
37256078767
Pre-Packed Quantities
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back