- Hybrid Air Hose
- 3/8" ID
- 50 ft Length
- 250 psi Pressure
- 1/4" NPT ends
features
- Engineered for industrial, agricultural and construction application
- Retains flexibility at temp -40 °F to 158 ˚F
- Analog/digital UHF (403 to 470 MHz)
- Class B oil resistance, non-marking and extremely lightweight
| Pressure [Max] | 250 psi |
| Ambient Temperature Range [Min] | -40 °F |
| Hose Ends | 1/4" NPT |
| Ambient Temperature Range [Max] | 158 °F |
| Color | Orange |
| Hose I.D. | 3/8 in |
| Hose Length | 50 ft |
| Weight | 5.45 LB |
| EAN or UPC | 37256692369 |

