Skip to content Skip to navigation menu
HY-T TORQUE TEAM V Belt

3/B148

HY-T TORQUE TEAM V Belt
Item #100774276
  • B Cross Section
  • Non-Cogged
  • 1.98 in Cross Section Width
  • 3 Ribs
  • Styrene Butadiene Material
HY-T TORQUE TEAM V Belt
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • B Cross Section
  • Non-Cogged
  • 1.98 in Cross Section Width
  • 3 Ribs
  • Styrene Butadiene Material

applications

  • For shock load applications
  • Ideal for pulsating loads, high capacity drives, and for short center heavy-duty drives
Temperature Range [Max] 140 °F
Belt Style Non-Cogged
Reinforcement Polyester
No. of Ribs 3
Static Conductive Yes
Cogged No
Rib Width 0.656 in
Belt Cross Section Style B
Oil Resistance Yes
Outside Length 151 in
Cross Section Width 2 3/16 in
Color Black
Datum Length 149.8 in
Inch/Metric Inch
Belt Size B
Material Styrene Butadiene
Approximate Inside Length 148 in
Temperature Range [Min] -40 °F
Belt Match 3
Inside Length 148 in
Cross Section Height 0.41 in
Weight 6.6 LB
EAN or UPC 37256050787
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison