Skip to content Skip to navigation menu
HY-T TORQUE TEAM V Belt

3/BX88

HY-T TORQUE TEAM V Belt
Item #100773994
  • BX Cross Section
  • Cogged
  • 1.98 in Cross Section Width
  • 3 Ribs
  • Styrene Butadiene Material
HY-T TORQUE TEAM V Belt
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • BX Cross Section
  • Cogged
  • 1.98 in Cross Section Width
  • 3 Ribs
  • Styrene Butadiene Material

applications

  • For shock load applications
  • Ideal for pulsating loads, high capacity drives, and for short center heavy-duty drives

features

  • Cogged
Oil Resistance Yes
Belt Cross Section Style BX
Temperature Range [Min] -40 °F
Belt Size B
Cross Section Width 2 3/16 in
Static Conductive Yes
Material Styrene Butadiene
Datum Length 89.8 in
Inch/Metric Inch
No. of Ribs 3
Belt Match 3
Reinforcement Polyester
Cross Section Height 0.41 in
Belt Style Cogged
Rib Width 0.656 in
Outside Length 91 in
Color Black
Approximate Inside Length 88 in
Inside Length 88 in
Cogged Yes
Temperature Range [Max] 140 °F
Weight 3.405 LB
EAN or UPC 37256050060
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison