- BX Cross Section
- Cogged
- 1.98 in Cross Section Width
- 3 Ribs
- Styrene Butadiene Material
applications
- For shock load applications
- Ideal for pulsating loads, high capacity drives, and for short center heavy-duty drives
features
- Cogged
| Temperature Range [Min] | -40 °F |
| Inch/Metric | Inch |
| Outside Length | 96 in |
| Approximate Inside Length | 93 in |
| Belt Match | 3 |
| No. of Ribs | 3 |
| Cogged | Yes |
| Belt Style | Cogged |
| Belt Size | B |
| Datum Length | 94.8 in |
| Oil Resistance | Yes |
| Static Conductive | Yes |
| Color | Black |
| Temperature Range [Max] | 140 °F |
| Material | Styrene Butadiene |
| Inside Length | 93 in |
| Rib Width | 0.656 in |
| Reinforcement | Polyester |
| Cross Section Width | 2 3/16 in |
| Cross Section Height | 0.41 in |
| Belt Cross Section Style | BX |
| Weight | 3.588 LB |
| EAN or UPC | 37256050145 |

