- 1.12 in Cross Section Width
- 8 Ribs
- EPDM Material
| Color | Black |
| Inside Length | 11.81 in |
| Reinforcement | Polyester |
| Temperature Range [Max] | 140 °F |
| Belt Cross Section Style | Automotive Poly-V Belt |
| Temperature Range [Min] | -40 °F |
| Cross Section Width | 1.12 in |
| Inch/Metric | Inch |
| Oil Resistance | Yes |
| Material | EPDM |
| No. of Ribs | 8 |
| Weight | 0.224 LB |

