Skip to content Skip to navigation menu
Synchronous Sheave; 14 mm Belt Pitch; 30 Teeth; 20 mm Belt Width; Taper Lock Bushed

30G-14M-20-2012

Synchronous Sheave; 14 mm Belt Pitch; 30 Teeth; 20 mm Belt Width; Taper Lock Bushed
Item #101022615
  • Synchronous Sheave
  • 14 mm Belt Pitch
  • 30 Teeth
  • 20 mm Belt Width
  • Taper Lock Bushed
  • 2012 Bushing Required
+ Show More + Show Less
Synchronous Sheave; 14 mm Belt Pitch; 30 Teeth; 20 mm Belt Width; Taper Lock Bushed
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Synchronous Sheave
  • 14 mm Belt Pitch
  • 30 Teeth
  • 20 mm Belt Width
  • Taper Lock Bushed

description

  • Falcon Pd™ and Synchrochain Carbon Sprockets offer a complete drive system when used in conjunction with the Falcon Pd™ or Synchrochain Carbon belts.

features

  • Available in popular sizes
  • Up to 98% efficient power transfer when used in conjunction with Falcon Pd™ or Synchrochain Carbon belts
  • Made from cast iron with select sizes manufactured from ductile iron or steel
  • Falcon Pd™ belts and sprockets can lower operating noise up to 5 dB compared to a Poly Chain® system when used as a complete drive
Bore Type Taper Lock Bushed
Outside Dia. 5.15315 in
Pitch Diameter 5.26339 in
Bushing Type Taper Lock
No. of Teeth 30
Finished Bore N/A
Bore Range [Max] 2.125 in
Bushing Series 2012
Belt Pitch 14 mm
Belt Width 20 mm
Bore Range [Min] 0.5 in
Pitch Dia. 5.263 in
Weight 6.24 LB
EAN or UPC 37256088681
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison